Mtr, 3 Ph, 3 HP, 1175, 208-230/460V, Eff 88.5

DAYTON| Zoro #: G0505836| Mfr #: 4GZA2

$721.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505836 Mfr #: 4GZA2
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BasePhase: 3
Frame: 213/5TMotor Thermal Protection: None
RPM Group: 1101-1200Motor Application: General Application
HP: 3Item: General Purpose Motor
Motor Mounting Position: HorizontalVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Design: KeyedCC Number: CC060A
Manufacturers Warranty Length: 3 yr.Nameplate RPM: 1175
Footnotes: 3,15,16No. of Speeds: 1
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Overall Length: 18"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-3/8"Shaft Length: 3-3/8"
Nominal Efficiency: 88.5Length Less Shaft: 14-5/8"
Green Certification or Other Recognition: NEMA Premium RatedMotor Design: 3-Phase
Inverter Rated: YesGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 10.2-9.2/4.6
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 3 HP, Nameplate RPM 1175, 213/5T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 10.2-9.2/4.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 18 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews