BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 3 HP, 1740, 208-230/460V, Eff 86.5

DAYTON| Zoro #: G0494015| Mfr #: 2N983

$617.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 16-13/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494015 Mfr #: 2N983
No. of Speeds: 1Overall Length: 16-13/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Phase: 3
Length Less Shaft: 13-13/16"Motor Thermal Protection: None
Frame Material: SteelFrame: 213/5
Voltage: 208-230/460Motor Enclosure Design: Open Dripproof
HP: 3Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 3"
Standards: UL, CSA, CERPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CFootnotes: 2,10,15
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: General ApplicationShaft Dia.: 1-1/8"
Nominal Efficiency: 89.5%Motor Service Factor: 1.15
Motor Bearings: BallManufacturers Warranty Length: 3 yr.
Nameplate RPM: 1740Motor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 8.7-7.9/3.9Inverter Rated: Yes
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Open Dripproof, 3 HP, Nameplate RPM 1740, 213/5 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 8.7-7.9/3.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-13/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews