Mtr, 3 Ph, 30 HP, 1770, 208-230/460, Eff 93.6

DAYTON| Zoro #: G2010093| Mfr #: 2MXW7

$1931.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1770Nominal Efficiency: 93.6%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010093 Mfr #: 2MXW7
Motor Shaft Design: KeyedNameplate RPM: 1770
Nominal Efficiency: 93.6%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 30
Frame: 286TFrame Material: Cast Iron
RPM Range: 1701-1800Footnotes: 16
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC060A
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 4-5/8"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 26-3/4"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Phase: 3Voltage: 230/460
Green Certification or Other Recognition: NEMA Premium RatedMotor Design: 3-Phase
Full Load Amps: 73.2/36.6Motor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: ContinuousMotor Efficiency Group: NEMA Premium Efficient
Shaft Dia.: 1-7/8"Inverter Rated: Yes
Hz: 60Manufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15Overall Length: 28-5/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 30 HP, Nameplate RPM 1770, 286T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 81-73.2/36.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 28-5/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews