Mtr, 3 Ph, 30HP, 1188, 208-230/460V, Eff 93.6

DAYTON| Zoro #: G2056677| Mfr #: 4GZD5

$2,163.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056677 Mfr #: 4GZD5
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Motor Design: 3-PhaseVoltage: 208-230/460
Motor Application: General ApplicationPhase: 3
Motor Shaft Rotation: CW/CCWMotor Thermal Protection: None
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Bearings: BallItem: General Purpose Motor
Motor Mounting Type: Rigid BaseMotor Service Factor: 1.15
Inverter Rated: YesMotor Shaft Design: Keyed
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Efficiency Group: NEMA Premium Efficient
Frame Material: Cast IronIns. Class: F
Manufacturers Warranty Length: 3 yr.Motor Enclosure Design: Open Dripproof
Shaft Length: 5-1/4"RPM Group: 1101-1200
Overall Length: 29-3/4"Motor Mounting Position: Horizontal
Nominal Efficiency: 93.6%Length Less Shaft: 24-1/2"
Hz: 60Green Certification or Other Recognition: NEMA Premium Rated
Footnotes: 12Nameplate RPM: 1175
Shaft Dia.: 2-1/8"HP: 30
Frame: 326TFull Load Amps: 83.5-78.4/39.2
Standards: UL, CSA, CECountry of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 30 HP, Nameplate RPM 1175, 326T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 83.5-78.4/39.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 29-3/4 In., Motor Shaft Design Keyed
Save 15%. Sign up for Z-mail.