Mtr, 3 Ph, 3/4hp, 1155, 208-230/460, Eff 78.5

DAYTON| Zoro #: G1066895| Mfr #: 3N427

$241.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1155Nominal Efficiency: 78.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066895 Mfr #: 3N427
Motor Shaft Design: KeyedNameplate RPM: 1155
Nominal Efficiency: 78.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 3/4
Frame: 56HFrame Material: Steel
RPM Range: 1101-1200Footnotes: 5,10
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 1-7/8"
RPM Group: 1101-1200Item: General Purpose Motor
Length Less Shaft: 10-3/4"Standards: UL, CSA
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Phase: 3Voltage: 208-230/460
Motor Design: 3-PhaseFull Load Amps: 3.0-2.9/1.5
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Efficiency Group: Energy EfficientShaft Dia.: 5/8"
Inverter Rated: YesHz: 60/50
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.15
Overall Length: 12-10/16"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1155, 56H Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 3.0-2.9/1.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-10/16 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews