WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mtr, 3 Ph, 3/4hp, 3455, 208-230/460, Eff 76.5

DAYTON| Zoro #: G1627823| Mfr #: 4THZ3

$149.17 /ea

This item ships free. DetailsStandard ground shipping
Details:
Footnotes: 2,10
Item: General Purpose Motor
Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1627823 Mfr #: 4THZ3
Footnotes: 2,10Item: General Purpose Motor
Shaft Length: 1-7/8"Frame Material: Steel
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Group: 3001-3600RPM Range: 3001-3600
Overall Length: 10-9/16"Standards: UL, CSA, CE
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Length Less Shaft: 8-11/16"
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame: 56c
Motor Mounting Type: Face/BaseMotor Mounting Position: Horizontal
Full Load Amps: 2.5-2.4/1.2Hz: 60
Motor Bearings: BallHP: 3/4
Inverter Rated: YesShaft Dia.: 5/8"
No. of Speeds: 1Ins. Class: F
Motor Shaft Design: KeyedMax. Ambient Temp.: 40 Degrees C
Motor Efficiency Group: Motor Service Factor: 1.15
Manufacturers Warranty Length: 1 yr.Voltage: 208-230/460
Nameplate RPM: 3420Nominal Efficiency: 76.5%
Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 3420, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.5-2.4/1.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-9/16 In., Motor Shaft Design Keyed

Product Reviews