Mtr, 3 Ph, 40 HP, 1780, 208-230/460, Eff 94.1

DAYTON| Zoro #: G2473021| Mfr #: 4GZD7

$1936.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1780Nominal Efficiency: 94.1%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473021 Mfr #: 4GZD7
Motor Shaft Design: KeyedNameplate RPM: 1780
Nominal Efficiency: 94.1%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 40
Frame: 324TFrame Material: Cast Iron
RPM Range: 1701-1800Footnotes: 12
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC030A
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 5-1/4"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 23-5/16"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Motor Service Factor: 1.15Phase: 3
Voltage: 208-230/460Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 105-94.8/47.4
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 2-1/8"
Inverter Rated: YesHz: 60
Manufacturers Warranty Length: 3 yr.Overall Length: 28-1/8"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 40 HP, Nameplate RPM 1780, 324T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 105-94.8/47.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 28-1/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC030A

Reviews