Mtr, 3 Ph, 50 HP, 1780, 208-230/460, Eff 94.5

DAYTON| Zoro #: G1711717| Mfr #: 2MXX4

$3588.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-PhaseMotor Shaft Design: KeyedRPM Range: 1701-1800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711717 Mfr #: 2MXX4
Motor Design: 3-PhaseMotor Shaft Design: Keyed
RPM Range: 1701-1800Duty: Continuous
No. of Speeds: 1Inverter Rated: Yes
Motor Application: General ApplicationGreen Certification or Other Recognition: NEMA Premium Rated
Max. Ambient Temp.: 40 Degrees CMotor Mounting Position: Horizontal
Motor Service Factor: 1.15Motor Efficiency Group: NEMA Premium Efficient
Motor Bearings: BallStandards: UL, CSA, CE
RPM Group: 1701-1800Motor Mounting Type: Rigid Base
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Totally Enclosed Fan-Cooled
Frame Material: Cast IronHP: 50
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Ins. Class: F
Item: General Purpose MotorOverall Length: 31-7/16"
Nominal Efficiency: 94.5%Hz: 60
Nameplate RPM: 1780Frame: 326T
Motor Thermal Protection: NoneShaft Length: 5-1/4"
Manufacturers Warranty Length: 3 yr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Phase: 3CC Number: CC060A
Voltage: 208-230/460Shaft Dia.: 2-1/8"
Footnotes: 16Length Less Shaft: 28-5/8"
Full Load Amps: 119.0/59.5Country of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 50 HP, Nameplate RPM 1780, 326T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 119.0/59.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 31-7/16 In., Motor Shaft Design Keyed

Reviews