Mtr, 3 Ph, 50 HP, 1780, 208-230/460, Eff 94.5

DAYTON| Zoro #: G2363636| Mfr #: 4GZE1

$2186.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 2-1/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363636 Mfr #: 4GZE1
Shaft Dia.: 2-1/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 12
Motor Shaft Design: KeyedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientItem: General Purpose Motor
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallInverter Rated: Yes
HP: 50Motor Application: General Application
Motor Shaft Rotation: CW/CCWLength Less Shaft: 24-1/2"
Nameplate RPM: 1780Nominal Efficiency: 94.5%
Motor Enclosure Design: Open DripproofMotor Mounting Position: Horizontal
Motor Thermal Protection: NoneGreen Certification or Other Recognition: NEMA Premium Rated
No. of Speeds: 1Overall Length: 26-5/8"
Shaft Length: 5-1/4"Frame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230/460
Phase: 3Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 326TManufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15RPM Group: 1701-1800
Standards: UL, CSA, CEIns. Class: F
Hz: 60Full Load Amps: 130.0-118.0/59
Country of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 50 HP, Nameplate RPM 1780, 326T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 130.0-118.0/59 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 26-5/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC030A

Reviews