Mtr, 3 Ph, 50HP, 1188, 208-230/460V, Eff 94.1

DAYTON |Zoro #: G1184215|Mfr #: 4GZE2

$3,542.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184215 Mfr #: 4GZE2
Voltage: 208-230/460Motor Shaft Design: Keyed
Hz: 60Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3Ins. Class: F
Inverter Rated: YesNo. of Speeds: 1
Motor Mounting Type: Rigid BaseMax. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 3 yr.Motor Application: General Application
Item: General Purpose MotorMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: ContinuousGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Nominal Efficiency: 94.1%Motor Mounting Position: Horizontal
Footnotes: 12Length Less Shaft: 27-3/8"
Nameplate RPM: 1180Green Certification or Other Recognition: NEMA Premium Rated
HP: 50Full Load Amps: 130.5-120.0/60.0
Shaft Dia.: 2-3/8"Frame: 365T
Standards: UL, CSA, CEFrame Material: Cast Iron
Motor Efficiency Group: NEMA Premium EfficientShaft Length: 5-7/8"
Motor Enclosure Design: Open DripproofOverall Length: 33-1/4"
RPM Group: 1101-1200Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 50 HP, Nameplate RPM 1180, 365T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 130.5-120.0/60.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 33-1/4 In., Motor Shaft Design Keyed

Product Reviews

Save 15% when you sign up for Z-mail.