Dayton
3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM
Mfr # 194151.00
Zoro # G1636844
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,191.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 36VF33
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM 36VF76
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM 4THZ5
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM 31LH48
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 48ZK02
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 230/460V AC Voltage, 1,160 Nameplate RPM 31LH64
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182TC Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 11W369
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 31LH45
- DAYTON 3-Phase General Purpose Motor, 5 HP, 254/6U Frame, 230/460V AC Voltage, 1,180 Nameplate RPM 36VE96
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase VNM3538
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM 3N442
- Dayton General Purpose AC Motors