Mtr, 3 Ph, 7.5hp, 1770, 208-230/460, Eff 89.5

DAYTON| Zoro #: G1073782| Mfr #: 2N938

$1300.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073782 Mfr #: 2N938
Motor Efficiency Group: NEMA Premium EfficientInverter Rated: Yes
Item: General Purpose MotorMotor Mounting Type: Rigid Base
Motor Application: General ApplicationVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Manufacturers Warranty Length: 3 yr.Hz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledIns. Class: F
Motor Shaft Design: KeyedMotor Thermal Protection: None
Motor Service Factor: 1.15Max. Ambient Temp.: 40 Degrees C
Motor Design: 3-PhaseMotor Bearings: Ball
Motor Shaft Rotation: CW/CCWDuty: Continuous
Voltage: 208-230/460Phase: 3
No. of Speeds: 1Shaft Dia.: 1-3/8"
Frame: 254/6UFrame Material: Steel
Shaft Length: 3-3/4"Overall Length: 23-1/8"
RPM Group: 1701-1800Nominal Efficiency: 91.7%
Footnotes: 5, 10, 15Length Less Shaft: 18-8/16"
Nameplate RPM: 1770HP: 7-1/2
Full Load Amps: 20.3-18.4/9.2Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, Nameplate RPM 1770, 254/6U Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 20.3-18.4/9.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-1/8 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.