Mtr, 3 Ph, 7.5hp, 3510, 208-230/460, Eff 89.5

DAYTON| Zoro #: G0939233| Mfr #: 2MXU9

$972.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: FVoltage: 208-230/460Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939233 Mfr #: 2MXU9
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BasePhase: 3
Frame: 213TMotor Thermal Protection: None
RPM Group: 3001-3600Motor Application: General Application
HP: 7-1/2Item: General Purpose Motor
Motor Mounting Position: HorizontalVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Design: KeyedCC Number: CC003A
Manufacturers Warranty Length: 3 yr.Nameplate RPM: 3510
Footnotes: 16No. of Speeds: 1
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Overall Length: 18"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-3/8"Shaft Length: 3-3/8"
Nominal Efficiency: 89.5%Length Less Shaft: 14-7/8"
Green Certification or Other Recognition: NEMA Premium RatedMotor Design: 3-Phase
Inverter Rated: YesGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 17.8/8.9
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, Nameplate RPM 3510, 213T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 19.7-17.8/8.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 18 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews