SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, 3/4, 1/5HP, 1725/1140RPM, 115V

DAYTON| Zoro #: G1150493| Mfr #: 5FTT1

$345.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150493 Mfr #: 5FTT1
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56Phase: 1
Motor Thermal Protection: AutoRPM Group: 1701-1800
Motor Application: General ApplicationHP: 3/4, 1/5
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1725/1140No. of Speeds: 2
Frame Material: Rolled steelOverall Length: 11-13/16"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency:
Length Less Shaft: 10-1/4"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 9.8/5.2
Standards: UL (E47479), CSA (156060)Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 3/4, 1/5 HP, Nameplate RPM 1725/1140, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 9.8/5.2 Full Load Amps, No. of Speeds 2, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Reviews