Mtr, 3/4HP, 1140RPM, 115/230V

DAYTON| Zoro #: G1877574| Mfr #: 6XJ33

$426.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877574 Mfr #: 6XJ33
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Duty: ContinuousVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Overall Length: 13-5/16"RPM Group: 1101-1200
Nominal Efficiency: 77.2%Motor Thermal Protection: None
Hz: 60Motor Mounting Type: Cradle Base
Nameplate RPM: 1140Motor Design: Capacitor-Start/Run
Item: General Purpose MotorFootnotes: 24, 41
Length Less Shaft: 11-5/16"HP: 3/4
Shaft Dia.: 5/8"Full Load Amps: 9.7/4.9
Frame: 56Motor Efficiency Group: High Efficient
Frame Material: Rolled SteelIns. Class: F
Voltage: 115/230Motor Service Factor: 1.15
Shaft Length: 1-7/8"Motor Shaft Design: Keyed
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 3/4 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.7/4.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-5/16 In., Motor Shaft Design Keyed

Product Reviews