SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, 3ph, 1.5 HP, 3455, 208-220/440, Eff 82.5

DAYTON| Zoro #: G1420334| Mfr #: 2N946

$548.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3455Nominal Efficiency: 82.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420334 Mfr #: 2N946
Motor Shaft Design: KeyedNameplate RPM: 3455
Nominal Efficiency: 82.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 1-1/2
Frame: 182/4Frame Material: Steel
RPM Range: 3001-3600Footnotes: 2,10,15
CC Number: CC003AVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Length: 2-1/4"RPM Group: 3001-3600
Item: General Purpose MotorLength Less Shaft: 13-9/16"
Standards: UL (E47479), CSA (264511), CEMotor Mounting Type: Rigid Base
No. of Speeds: 1Phase: 3
Voltage: 230/460Motor Design: 3-Phase
Full Load Amps: 3.9/1.9Motor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: ContinuousMotor Efficiency Group: NEMA Premium Efficient
Shaft Dia.: 7/8"Inverter Rated: Yes
Hz: 60Manufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15Overall Length: 15-1/4"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3455, 182/4 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 4.3-3.9/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-1/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews