Mtr, 3ph, 1.5 HP, 3475, 208-230/460, Eff 82.5

DAYTON| Zoro #: G2433584| Mfr #: 2N995

$468.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433584 Mfr #: 2N995
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 1-1/2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Overall Length: 13-1/8"Inverter Rated: Yes
Nominal Efficiency: 82.5%Length Less Shaft: 10-7/8"
Hz: 60Footnotes: 2, 10, 15
Nameplate RPM: 3475Shaft Dia.: 7/8"
Full Load Amps: 4.4-4.0/2.0Ins. Class: F
Frame: 182/4Motor Service Factor: 1.15
Standards: UL, CSA, CEMotor Enclosure Design: Open Dripproof
Frame Material: SteelRPM Group: 3001-3600
Manufacturers Warranty Length: 3 yr.Shaft Length: 2-1/4"
Motor Mounting Type: Rigid BaseCountry of Origin (subject to change): Taiwan

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1-1/2 HP, Nameplate RPM 3475, 182/4 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 4.4-4.0/2.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/8 In., Motor Shaft Design Keyed

Product Reviews