BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, Cap St, 1/4 HP, 1725, 115/208-230V, 48YZ

DAYTON| Zoro #: G1290274| Mfr #: 1AGG1

$176.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 9-11/16"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290274 Mfr #: 1AGG1
No. of Speeds: 1Overall Length: 9-11/16"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Duty: Continuous
RPM Range: 1701-1800Phase: 1
Length Less Shaft: 7-13/16"Motor Thermal Protection: Auto
Frame Material: Rolled steelMotor Sub Application: Belt Drive Fan/Blower
Frame: 48YZVoltage: 115/208-230
Motor Enclosure Design: Open DripproofHP: 1/4
Motor Design: Capacitor-StartShaft Length: 1-7/8"
Standards: UL Listed, CSA Certified MotorMax. Ambient Temp.: 40 Degrees C
Hz: 60Motor Mounting Type: Cradle Base
Motor Application: HVAC/RShaft Dia.: 1/2"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.35
Motor Bearings: BallResilient Ring Dia.: 2-1/4"
Nameplate RPM: 1725Ring to Ring Center: 7-3/8"
Body Dia.: 5-5/8"Full Load Amps: 6.2/2.8-3.1
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): United States

Description

Belt Drive Motor, Capacitor-Start, 1/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 48YZ, Open Dripproof, Full Load Amps 6.2/2.8-3.1, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-11/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

Reviews