Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, Cap St, 3/4hp, 1725, 115/208-230, 56, ODP

DAYTON| Zoro #: G1113585| Mfr #: 4YU35

$200.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113585 Mfr #: 4YU35
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Direct Drive Blower Motor
Motor Shaft Design: KeyedMotor Sub Application: Direct Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 9-27/32"
Nameplate RPM: 1725Resilient Ring Dia.: 2-1/4"
Ring to Ring Center: 9-1/2"Motor Enclosure Design: Open Dripproof
Motor Mounting Position: All AngleMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Full Load Amps: 10.6Shaft Length: 1-7/8"
Voltage: 115/208-230Capacitor Required: Included
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.25
Standards: CSA Certified MotorIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Capacitor-Start Motor Type, Open Dripproof Enclosure, 3/4 HP, 1725 Nameplate RPM, Voltage 115/208-230, 10.6 Full Load Amps, 60 Hz, 1 Phase, 56 Frame, Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 5-5/8 In., Length Less Shaft 9-27/32 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews