BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, Cap St/Run, 1 HP, 1725, 115/208-230V, 56

DAYTON| Zoro #: G0386337| Mfr #: 4VAG8

$311.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386337 Mfr #: 4VAG8
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/RunFootnotes: Usable On 208V At 1.0 Service Factor
Motor Shaft Design: KeyedMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
HP: 1Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 9-1/2"
Nameplate RPM: 1725Nominal Efficiency: 74.0%
Resilient Ring Dia.: 2-1/2"Ring to Ring Center: 9"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 60 Degrees CNo. of Speeds: 1
Overall Length: 11-3/8"Shaft Length: 1-7/8"
Frame Material: SteelVoltage: 115/208-230
Phase: 1Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Mounting Stud Pattern: 4-1/4" x 4-1/4"
Motor Service Factor: 1.25Standards: UL Recognized (E47479), CSA Certified (225293)
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Full Load Amps: 11.0/5.5-5.5
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 11.0/5.5-5.5,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 60 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-3/8 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews