Dayton
Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
- Zoro #: G4362121
- Mfr #: 45MW72
Hover or click to zoom Tap to zoom
Key Features
- Booster Pump Type: Multi-Stage Booster Pump
- HP - Pumps: 1 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
- Inlet Size - Pumps: 3/4 in NPT
- Outlet Size - Pumps: 3/4 in NPT
- Number of Stages - Pumps: 12
- Max. Pressure - Pumps: 171 psi
$651.99
Subtotal: $651.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage 5UWJ7
- DAYTON Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage 45MW13
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage 5UWH6
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage 45MW83
- DAYTON Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage 45MW20
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage 45MW90
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage 5UWJ9
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage 5UWK0
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage 45MW19
- GRUNDFOS Pump, CRE 3-15 A-B-A-E-HQQE Vertical Multistage Centrifugal, 1" x 1" Oval / NPT(F) Connection 99389029
- GRUNDFOS Pumps CRE-PLUS CRE5-6 2 HP 3X 460V 60HZ Multistage Centrifugal Pump Model 1/4" x 1 1/4", 0-232 97791192
- Dayton Booster Pumps