Skip to Main Content
customer-service Help
Dayton

Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage

Dayton Multi-Stage Booster Pump,  3 hp,  208 to 240/480V AC,  3 Phase,  1 in NPT Inlet Size,  13 Stage 45MW94
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$869.63 1% off
$856.72
  • Booster Pump Type: Multi-Stage Booster Pump
  • Item: Multi-Stage Booster Pump
  • HP - Pumps: 3 hp
See full product details
This item ships free.
Total: $856.72

Dayton #45MW94 Specifications

  • Booster Pump Type: Multi-Stage Booster Pump
  • Item: Multi-Stage Booster Pump
  • HP - Pumps: 3 hp
  • Voltage - Pumps: 208 to 240/480V AC
  • Phase - Pumps: 3
  • Inlet Size - Pumps: 1 in NPT
  • Outlet Size - Pumps: 1 in NPT
  • Number of Stages - Pumps: 13
  • Max. Pressure - Pumps: 172 psi
  • Housing Material - Pumps: Stainless Steel
  • Motor Enclosure - Pumps: Open Dripproof
  • Includes: Manual
  • Max. Liquid Temp.: 140 Degrees F
  • Hz: 60
  • GPM @ 80 PSI: 26.1
  • Seal Material: Buna-N, Carbon/Ceramic, Stainless Steel 304
  • HP: 3
  • Outlet: 1" NPT
  • Suction Lift: 10 ft
  • Housing Material: 304 Stainless Steel
  • Width: 6 3/4 in
  • GPM @ 20 PSI: 31.2
  • Max. Case Pressure: 300 psi
  • Voltage: 208-230/460
  • Height: 8 3/4 in
  • Wetted Materials: 304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
  • Amps: 10.1-9.2/4.6
  • Agency Compliance: c UL us
  • GPM @ 100 PSI: 24.3
  • Phase: 3
  • Stages: 13
  • Duty: Continuous
  • Manufacturers Warranty Length: 1 yr
  • Inlet: 1" NPT
  • Impeller Type: Closed
  • GPM @ 140 PSI: 17.5
  • GPM @ 60 PSI: 27.5
  • Max. Pressure: 172 psi
  • GPM @ 40 PSI: 29.8
  • GPM @ 10 PSI: 32.5
  • Frame: 56J
  • Length: 30 1/2 in
  • Motor Type: 3-Phase
  • GPM @ 120 PSI: 21.2
  • Motor Ambient Temp. Rating: 65 Degrees C
  • Bearing Type: Ball
  • Motor Enclosure: ODP
  • Pump Mounting Position: Horizontal or Vertical with Inlet Down
  • Impeller Material: Noryl
  • Length (Straight Wireway): 30 1/2 in
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Multi-Stage Booster Pump, 3 hp HP - Pumps, 208 to 240/480V AC Voltage - Pumps, Phase - Pumps 3, Outlet Size - Pumps 1 in NPT, 1 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 172 psi, Number of Stages - Pumps 13, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 10.1-9.2/4.6 Amps, GPM @ 10 PSI 32.5, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Dayton #45MW94