Nesting Merch Platform Truck, 1500 lb.

DAYTON| Zoro #: G0721375| Mfr #: 2TUK4

$377.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721375 Mfr #: 2TUK4
Finish: Powder CoatedHandle Pocket Location: Single End
Deck Material: SteelColor: Red
Frame Material: SteelHandle Type: Removable
Item: Nesting Merchandise Platform TruckLoad Capacity: 1500 lb.
Deck Length: 48"Deck Width: 24"
Deck Height: 10-1/2"Overall Height: 37-1/2"
Overall Length: 51-1/4"Overall Width: 28-7/8"
Caster Configuration: (2) Rigid, (2) SwivelAssembled/Unassembled: Unassembled
Number of Caster Wheels: 5Caster Wheel Material: Mold-On Rubber
Gauge: 11Caster Wheel Width: 2"
Caster Wheel Dia.: 6"Country of Origin (subject to change): China

Product Description

Nesting Merchandise Platform Truck, Load Capacity 1500 lb., Deck Material Steel, Handle Type Removable, Overall Height 37-1/2 In., Overall Length 51-1/4 In., Overall Width 28-7/8 In., Caster Wheel Dia. 6 In., Caster Wheel Material Mold-On Rubber, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 5, Deck Length 48 In., Deck Width 24 In., Deck Height 10-1/2 In., Frame Material Steel, Gauge 11, Powder Coated Finish, Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.