Dayton
NG Infrared Tube Heater, 150000BtuH
- Zoro #: G2440496
- Mfr #: 7D849
Hover or click to zoom Tap to zoom
$2,065.77
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,065.77
Dayton #7D849 Specifications
- Zoro #: G2440496
- Mfr #: 7D849
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
- BtuH: 150,000
- Height: 8-1/2 in
- Width: 18-1/8 in
- Length: 724 in
- Radiant Pipe: 60 ft
- Min. Mounting Height: 16 ft
- Heater Voltage: 120 V AC
- Clearance to Combustibles (In.) Front 45 Deg.: 58
- Amps AC: 4.8
- Clearance to Combustibles (In.) Below 0 Deg.: 81
- Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
- Clearance to Combustibles (In.) Top 45 Deg.: 10
- Clearance to Combustibles (In.) Behind 45 Deg.: 8
- Clearance to Combustibles (In.) Behind 1-45 Deg.: 8
- Clearance to Combustibles (In.) Front 1-45 Deg.: 58
- Clearance to Combustibles (In.) Top 0 Deg.: 6
- Clearance to Combustibles (In.) Sides 0 Deg.: 24
- Standards: CSA Blue Star Certified
- Hz: 60
- Clearance to Combustibles (In.) Top 1-45 Deg.: 10
- Vent Dia.: 4 in
- Manufacturers Warranty Length: 1 yr
- Overall Height: 8 1/2 in
- Overall Width: 18 1/8 in
- Ignition Type: Hot-Surface
- Gas Connection Size: 1/2 in
- Clearance to Combustibles 45 Deg. - Top x Below x Sides: 10 in x 81 in x 58 in x 8 in
- Radiant Tube Length: 60 ft
- Gas Connection Type: NPT
- Operating Temperature: 480 Degrees F
- Heating Method: Radiant
- Reflector Material: Aluminum
- Amperage: 4.8 A
- Fuel Type: Natural Gas
- Element Type: Radiant Pipe
- Fuel Consumption: 1.44 thm/hr
- Heat Output: 150,000 BtuH
- Frequency: 60 Hz
- Radiant Tube Material: Aluminum
- Floor Coverage @ Minimum Mounting Height: 32 ft x 60 ft
- Heating Capacity Input: 150,000 BtuH
- Thermostat Included: No
- Vent Diameter: 4 in
- For Use Outdoors: Indoor Only
- Overall Depth: 60 5/16 ft
- Clearance to Combustibles 0 Deg. - Top x Below x Sides: 6 in x 81 in x 24 in x 24 in
- Product Type: Suspended Infrared Tube Heater
- Country of Origin (subject to change): United States
Description
Product Type Suspended Infrared Tube Heater, Fuel Type Natural Gas, Heating Capacity Input 150,000 BtuH, Radiant Tube Length 60 ft, Floor Coverage @ Minimum Mounting Height 32 ft x 60 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 60 5/16 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 150,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 1.44 thm/hr, Frequency 60 Hz
Reviews of Dayton #7D849
Explore more
- DAYTON NG Infrared Tube Heater, 125000 BtuH 7D845
- DAYTON Infrared, Tube Heater, NG, 175K 7AR84
- DAYTON Infrared, Tube Heater, NG, 175K 7AR83
- DAYTON Ng Infrared Tube Heater, 75000 BtuH 7D839
- DAYTON Infrared, Tube Heater, NG, 200K 7AR87
- DAYTON Infrared, Tube Heater, NG, 150K 7AR80
- RE-VERBER-RAY Tube Heater, 60 ft. L, LP Gas, 150,000 BtuH DET3-60-150P
- NAUTILUS/BROAN MFG. Filter Range8-3/4X10-1/2 BP29
- RE-VERBER-RAY Tube Heater, 20 ft L, Nat. Gas, 75,000 BtuH DET3-20-75N
- SOLARONICS Tube Heater, Nat. Gas, 60 ft., 175,000 btuh GQG-175-60CN
- RE-VERBER-RAY Tube Heater, 60 ft., Nat. Gas, 150,000 BtuH DES3-60-150N
- Dayton Gas Infrared Tube Heaters