20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ng Infrared Tube Heater, 75000 BtuH

DAYTON| Zoro #: G1793233| Mfr #: 7D839

$1,073.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793233 Mfr #: 7D839
Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut OffHz: 60
Vent Dia.: 4"Indoor/Outdoor: Indoor, Outdoor
Height: 8-1/2"Clearance to Combustibles (In.) Top 0 Deg.: 6
Item: Infrared Gas Tube HeaterClearance to Combustibles (In.) Top 1-45 Deg.: 10
Amps AC: 4.8Gas Type: NG
Clearance to Combustibles (In.) Behind 1-45 Deg.: 8Width: 18-1/8"
Radiant Pipe: 20 ft.Min. Mounting Height: 13 ft.
Clearance to Combustibles (In.) Front 1-45 Deg.: 39Clearance to Combustibles (In.) Sides 0 Deg.: 9
Clearance to Combustibles (In.) Below 0 Deg.: 60Length: 260"
BtuH: 75, 000Country of Origin (subject to change): United States

Product Description

Infrared Gas Tube Heater, Indoor, Outdoor, Gas Type NG, 75,000 BtuH, Length 260 In., Width 18-1/8 In., Height 8-1/2 In., Radiant Pipe 20 ft., Heater Voltage 120VAC, 60 Hz, 4.8 Amps AC, Min. Mounting Height 13 ft., Clearance to Combustibles (In.) Behind 1-45 Deg. 8, Clearance to Combustibles (In.) Below 0 Deg. 60, Clearance to Combustibles (In.) Front 1-45 Deg. 39, Clearance to Combustibles (In.) Sides 0 Deg. 9, Clearance to Combustibles (In.) Top 0 Deg. 6

Product Reviews

Save 15%. Sign up for Z-mail.