KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Niche, Pool Light

DAYTON| Zoro #: G1442761| Mfr #: 4RG53

$40.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pool Light Niche
Includes: 45 Degrees Conduit Connection
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442761 Mfr #: 4RG53
Item: Pool Light NicheIncludes: 45 Degrees Conduit Connection
Housing Material: PVCFor Use With: 4RG57, 4RG56, 4RG59, 4RG60, 4RG62, 4RG63
Pool Type: ConcreteCountry of Origin (subject to change): United States

Description

Pool Light Niche, Conduit Size 1 Inch, Pool Concrete, Material PVC, For Gunite Pool

Reviews