Nitrile Replacement Impeller

DAYTON| Zoro #: G2406634| Mfr #: 3ACD2

$204.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406634 Mfr #: 3ACD2
Includes: Instruction SheetShaft Type: -
Item: Nitrile Replacement Impeller/Sleeve AssemblyType: -
Shaft Dia. (In.): -Rollers: -
Section Description: -Country of Origin (subject to change): China

Product Description

Nitrile Replacement Impeller/Sleeve Assembly, Includes Instruction Sheet

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.