Oil Change Pump System, Poly, 12VDC

DAYTON| Zoro #: G1899721| Mfr #: 3ACA7

$219.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 15-3/4
Flow Rate (GPM): 4.0
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899721 Mfr #: 3ACA7
Height (In.): 15-3/4Flow Rate (GPM): 4.0
Body Material: PolypropyleneTemp. Range (F): 185
Max. Pressure (PSI): 17Includes: Reversing Switch, 8 Ft. Power Leads, 3.5 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual
Length (In.): 11-3/4Tank Capacity: 3 1/2 gal.
Voltage: 12VDCWidth (In.): 11-3/4
Max. Viscosity: 3000 SSUBasin: Plastic
Max. Head (Ft.): 40Prime in Feet: 7.5
Cord Length (Ft.): 7.8Item: Oil Change Pump System
Amps: 7.5Country of Origin (subject to change): China

Description

Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in Feet 7.5, Max. Head (Ft.) 40, Plastic Basin, 3 1/2 Gal. Tank Capacity, Max. Viscosity 3000 SSU, Max. Pressure (PSI) 17, Temp. Range (F) 185, Length (In.) 11-3/4, Width (In.) 11-3/4, Height (In.) 15-3/4, Cord Length (Ft.) 7.8, Includes Reversing Switch, 8 Ft. Power Leads, 3.5 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews