Oil Change Pump System, Poly, 12VDC

DAYTON| Zoro #: G1978076| Mfr #: 3ACA8

$281.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basin: Plastic
Prime in Feet: 7.5
Amps: 7.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978076 Mfr #: 3ACA8
Basin: PlasticPrime in Feet: 7.5
Amps: 7.5Body Material: Polypropylene
Max. Head (Ft.): 40Max. Pressure (PSI): 17
Tank Capacity: 4 Gal.Voltage: 12VDC
Cord Length (Ft.): 7.8Height (In.): 21
Temp. Range (F): 185Length (In.): 13-3/8
Width (In.): 8-3/4Flow Rate (GPM): 4.0
Max. Viscosity: 3000 SSUIncludes: 8 Ft. Power Leads, 4 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual
Item: Oil Change Pump SystemCountry of Origin (subject to change): China

Description

Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in Feet 7.5, Max. Head (Ft.) 40, Plastic Basin, 4 Gal. Tank Capacity, Max. Viscosity 3000 SSU, Max. Pressure (PSI) 17, Temp. Range (F) 185, Length (In.) 13-3/8, Width (In.) 8-3/4, Height (In.) 21, Cord Length (Ft.) 7.8, Includes 8 Ft. Power Leads, 4 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual

Reviews