KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Coolant Pump, 1 HP, 3Ph, 230/460V

DAYTON| Zoro #: G1630587| Mfr #: 3GRV4

$970.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Type: Suction
Max. Suction Lift (Ft.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630587 Mfr #: 3GRV4
Phase: 3Type: Suction
Max. Suction Lift (Ft.): 2GPM of Water @ 10 Ft. of Head: 48
HP: 1Item: Oil Coolant Pump
Application: Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including GrindersElastomer: Viton
Length (In.): 8Shaft Material: Carbon Steel
Width (In.): 8Shut-Off (Ft.): 60
Max. Temp.: 180GPM of Water @ 40 Ft. of Head: 30
For Use With: Nonflammable Liquids Compatible with Pump Component MaterialsImpeller Material: Aluminum
Height (In.): 14Voltage: 230/460
Max. Recommended Viscosity: 500 SSUGPM of Water @ 50 Ft. of Head: 18
Amps: 3.2/1.9Discharge Port (In.): 1
Motor Enclosure: TEFCBody Material: Cast iron
GPM of Water @ 15 Ft. of Head: 48GPM of Water @ 5 Ft. of Head: 48
GPM of Water @ 20 Ft. of Head: 48Shaft Seal: Carbon
Inlet/Outlet (In.): 1RPM: 3450
Bolt Circle Dia. (In.): 8.62GPM of Water @ 30 Ft. of Head: 40
Country of Origin (subject to change): Taiwan, Province of China

Description

Oil Coolant Pump, Suction, 1 HP, 3 Phase, 3.2/1.9 Amps, Voltage 230/460, Length (In.) 8, Width (In.) 8, Height (In.) 14, Dia. (In.) -, Discharge Port (In.) 1, Bolt Circle Dia. (In.) 8.62, Inlet/Outlet (In.) 1, 3450 RPM, Motor Type -, GPH of Water @ 1 Ft. of Head -, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 60, GPM of Oil 500 SSU @ 3 Ft. of Head -, Impeller Material Aluminum, Body Material Cast Iron, Max. Temp. 180, Shaft Material Carbon Steel

Reviews