KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Coolant Pump, 1/2 HP, 3Ph, 230/460V

DAYTON| Zoro #: G1491551| Mfr #: 3GRV2

$566.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 10 Ft. of Head: 32
HP: 1/2
GPM of Water @ 5 Ft. of Head: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491551 Mfr #: 3GRV2
GPM of Water @ 10 Ft. of Head: 32HP: 1/2
GPM of Water @ 5 Ft. of Head: 32For Use With: Nonflammable Liquids Compatible with Pump Component Materials
Shaft Seal: CarbonGPM of Water @ 40 Ft. of Head: 5
Shut-Off (Ft.): 42Discharge Port (In.): 3/4
Voltage: 230/460Impeller Material: Aluminum
Elastomer: VitonMax. Recommended Viscosity: 500 SSU
Type: SuctionAmps: 1.8/1.2
Body Material: Cast ironGPM of Water @ 30 Ft. of Head: 18
Shaft Material: Carbon SteelMax. Temp.: 180
Phase: 3Length (In.): 7-3/8
Width (In.): 7-3/8RPM: 3450
Item: Oil Coolant PumpGPM of Water @ 15 Ft. of Head: 30
Inlet/Outlet (In.): 3/4Motor Enclosure: TEFC
Bolt Circle Dia. (In.): 8.06Application: Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
Max. Suction Lift (Ft.): 2GPM of Water @ 20 Ft. of Head: 26
Height (In.): 12-1/4Country of Origin (subject to change): Taiwan, Province of China

Description

Oil Coolant Pump, Suction, 1/2 HP, 3 Phase, 1.8/1.2 Amps, Voltage 230/460, Length (In.) 7-3/8, Width (In.) 7-3/8, Height (In.) 12-1/4, Dia. (In.) -, Discharge Port (In.) 3/4, Bolt Circle Dia. (In.) 8.06, Inlet/Outlet (In.) 3/4, 3450 RPM, Motor Type -, GPH of Water @ 1 Ft. of Head -, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 42, GPM of Oil 500 SSU @ 3 Ft. of Head -, Impeller Material Aluminum, Body Material Cast Iron, Max. Temp. 180, Shaft Material Carbon Steel

Reviews