KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Coolant Pump, 1HP, 3Ph, 230/460V

DAYTON| Zoro #: G1511045| Mfr #: 3GRW3

$895.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Type: Immersion
Max. Immersion Depth (In.): 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511045 Mfr #: 3GRW3
Phase: 3Type: Immersion
Max. Immersion Depth (In.): 11GPM of Water @ 10 Ft. of Head: 50
HP: 1Item: Oil Coolant Pump
Application: Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including GrindersLength (In.): 6
Shaft Material: Carbon SteelWidth (In.): 6
Shut-Off (Ft.): 60Max. Temp.: 180
GPM of Water @ 40 Ft. of Head: 30For Use With: Nonflammable Liquids Compatible with Pump Component Materials
Impeller Material: AluminumHeight (In.): 21-7/8
Voltage: 230/460Max. Recommended Viscosity: 500 SSU
GPM of Water @ 50 Ft. of Head: 18Amps: 3.2/1.9
Discharge Port (In.): 1Motor Enclosure: TEFC
Body Material: Cast ironGPM of Water @ 15 Ft. of Head: 50
GPM of Water @ 5 Ft. of Head: 50GPM of Water @ 20 Ft. of Head: 48
Bolt Circle Dia. (In.): 7.83Inlet/Outlet (In.): 1
RPM: 3450GPM of Water @ 30 Ft. of Head: 40
Country of Origin (subject to change): Taiwan, Province of China

Description

Oil Coolant Pump, Immersion, 1 HP, 3 Phase, 3.2/1.9 Amps, Voltage 230/460, Length (In.) 6, Width (In.) 6, Height (In.) 21-7/8, Dia. (In.) -, Discharge Port (In.) 1, Bolt Circle Dia. (In.) 7.83, Inlet/Outlet (In.) 1, 3450 RPM, Motor Type -, GPH of Water @ 1 Ft. of Head -, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 60, GPM of Oil 500 SSU @ 3 Ft. of Head -, Impeller Material Aluminum, Body Material Cast Iron, Max. Temp. 180, Shaft Material Carbon Steel

Reviews