KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Coolant Pump, 3/4 HP, 3Ph, 230/460V

DAYTON| Zoro #: G2088116| Mfr #: 3GRV3

$813.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 10 Ft. of Head: 43
HP: 3/4
GPM of Water @ 5 Ft. of Head: 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088116 Mfr #: 3GRV3
GPM of Water @ 10 Ft. of Head: 43HP: 3/4
GPM of Water @ 5 Ft. of Head: 43GPM of Water @ 50 Ft. of Head: 10
For Use With: Nonflammable Liquids Compatible with Pump Component MaterialsShaft Seal: Carbon
GPM of Water @ 40 Ft. of Head: 25Shut-Off (Ft.): 55
Discharge Port (In.): 1Voltage: 230/460
Impeller Material: AluminumElastomer: Viton
Max. Recommended Viscosity: 500 SSUType: Suction
Amps: 2.6/1.6Body Material: Cast iron
GPM of Water @ 30 Ft. of Head: 35Shaft Material: Carbon Steel
Max. Temp.: 180Phase: 3
Length (In.): 8Width (In.): 8
RPM: 3450Item: Oil Coolant Pump
GPM of Water @ 15 Ft. of Head: 43Inlet/Outlet (In.): 1
Motor Enclosure: TEFCBolt Circle Dia. (In.): 8.62
Application: Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including GrindersMax. Suction Lift (Ft.): 2
GPM of Water @ 20 Ft. of Head: 43Height (In.): 12-1/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Oil Coolant Pump, Suction, 3/4 HP, 3 Phase, 2.6/1.6 Amps, Voltage 230/460, Length (In.) 8, Width (In.) 8, Height (In.) 12-1/4, Dia. (In.) -, Discharge Port (In.) 1, Bolt Circle Dia. (In.) 8.62, Inlet/Outlet (In.) 1, 3450 RPM, Motor Type -, GPH of Water @ 1 Ft. of Head -, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 55, GPM of Oil 500 SSU @ 3 Ft. of Head -, Impeller Material Aluminum, Body Material Cast Iron, Max. Temp. 180, Shaft Material Carbon Steel

Reviews