Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Oil Fired Torpedo Heater, 125000 BtuH, 500 cfm, 10 gal., 120VAC

  • Zoro #: G2701447
  • Mfr #: 3VE50

$410.58

  • Fuel Consumption: 0.95 gph
  • Heating Area: 2900 sq. ft.
  • Item: Oil Fired Torpedo Heater
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dayton #3VE50 Specifications

  • Zoro #: G2701447
  • Mfr #: 3VE50
Fuel Consumption: 0.95 gph Heating Area: 2900 sq. ft.
Item: Oil Fired Torpedo Heater Width: 22"
Manufacturers Warranty Length: 1 yr. Heater Voltage: 120VAC
Safety Features: Overheat Protection, Flame-Out Sensor NEMA Plug Configuration: 5-15P
Amps AC: 2.3 Height: 25"
Tank Capacity: 10 gal. Length: 38"
Built-In Thermostat: Yes Air Flow: 500 cfm
Fuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, Jet A, JP-8 Hours on One Filling: 10
Includes: LED Failure Indicator Light, Air Pressure Gauge Hz: 60
BtuH Output: 125,000 Standards: CSA
Features: On/Off Switch, Fuel Gage, Power Failure Indicator Voltage: 120VAC
Country of Origin (subject to change): Korea, Republic of

Description

Portable commercial oil heaters are forced air heating devices. Here are some important details for Dayton Oil Fired Torpedo Heater. Btuh Output: 125,000, Width: 22", Height: 25".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #3VE50