BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

170000 BtuH Oil Fired Torpedo Heater, Kerosene/Diesel

DAYTON| Zoro #: G1359452| Mfr #: 3VE51

$506.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Tank Capacity: 13 gal.Heating Area: 4000 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359452 Mfr #: 3VE51
Hz: 60Tank Capacity: 13 gal.
Heating Area: 4000 sq. ft.Heater Voltage: 120VAC
Item: Oil Fired Torpedo HeaterHeight: 26"
Includes: LED Failure Indicator Light, Air Pressure GaugeStandards: CSA
Hours on One Filling: 10Safety Features: Overheat Protection, Flame-Out Sensor
Air Flow: 600 cfmBuilt-In Thermostat: Yes
Length: 43"Width: 24"
BtuH Output: 170,000Fuel Consumption: 1.30 gph
NEMA Plug Configuration: 5-15PFuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
Features: On/Off Switch, Fuel Gage, Power Failure IndicatorManufacturers Warranty Length: 1 yr.
Amps AC: 2.7Country of Origin (subject to change): Korea, Republic of

Description

Oil Fired Torpedo Heater, 170,000 BtuH Output, Tank Capacity 13 gal., Fuel Consumption 1.30 gph, Heating Area 4000 sq. ft., Hours on One Filling 10, Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8, Heater Voltage 120VAC, 60 Hz, 2.7 Amps AC, Built-In Thermostat Yes, Length 43 In., Width 24 In., Height 26 In., Air Flow 600 cfm, NEMA Plug Configuration 5-15P, Features On/Off Switch, Fuel Gage, Power Failure Indicator, Safety Features Overheat Protection, Flame-Out Sensor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews