KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

210000 BtuH Oil Fired Torpedo Heater, Kerosene/Diesel

DAYTON| Zoro #: G1481295| Mfr #: 3VE52

$672.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: LED Failure Indicator Light, Air Pressure Gauge
NEMA Plug Configuration: 5-15P
Air Flow: 650 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481295 Mfr #: 3VE52
Includes: LED Failure Indicator Light, Air Pressure GaugeNEMA Plug Configuration: 5-15P
Air Flow: 650 cfmItem: Oil Fired Torpedo Heater
BtuH Output: 210,000Safety Features: Overheat Protection, Flame-Out Sensor
Heating Area: 5000 sq. ft.Hours on One Filling: 8
Tank Capacity: 13 gal.Amps AC: 2.8
Fuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8Manufacturers Warranty Length: 1 yr.
Built-In Thermostat: YesFuel Consumption: 1.60 gph
Height: 26"Standards: CSA
Width: 24"Heater Voltage: 120VAC
Hz: 60Features: On/Off Switch, Fuel Gage, Power Failure Indicator
Length: 43"Country of Origin (subject to change): Korea, Republic of

Description

Oil Fired Torpedo Heater, 210,000 BtuH Output, Tank Capacity 13 gal., Fuel Consumption 1.60 gph, Heating Area 5000 sq. ft., Hours on One Filling 8, Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8, Heater Voltage 120VAC, 60 Hz, 2.8 Amps AC, Built-In Thermostat Yes, Length 43 In., Width 24 In., Height 26 In., Air Flow 650 cfm, NEMA Plug Configuration 5-15P, Features On/Off Switch, Fuel Gage, Power Failure Indicator, Safety Features Overheat Protection, Flame-Out Sensor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews