650000 BtuH Oil Fired Torpedo Heater, Kerosene/Diesel

DAYTON| Zoro #: G2049485| Mfr #: 4XA50

$2637.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 12" Flat-Free Wheels
NEMA Plug Configuration: 5-15P
Air Flow: 3600 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049485 Mfr #: 4XA50
Includes: 12" Flat-Free WheelsNEMA Plug Configuration: 5-15P
Air Flow: 3600 cfmItem: Oil Fired Torpedo Heater
BtuH Output: 650,000Safety Features: Overheat Protection, Flame-Out Sensor
Heating Area: 13,500 sq. ft.Hours on One Filling: 10
Tank Capacity: 40 gal.Amps AC: 7.1
Fuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8Manufacturers Warranty Length: 1 yr.
Built-In Thermostat: YesFuel Consumption: 4.50 gph
Height: 49"Standards: CSA
Width: 34-1/2"Heater Voltage: 120VAC
Hz: 60Features: On/Off Switch, Fuel Gage, Power Failure Indicator
Length: 69-1/4"Country of Origin (subject to change): Korea, Republic of

Description

Oil Fired Torpedo Heater, 650,000 BtuH Output, Tank Capacity 40 gal., Fuel Consumption 4.50 gph, Heating Area 13,500 sq. ft., Hours on One Filling 10, Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8, Heater Voltage 120VAC, 60 Hz, 7.1 Amps AC, Built-In Thermostat Yes, Length 69-1/4 In., Width 34-1/2 In., Height 49 In., Air Flow 3600 cfm, NEMA Plug Configuration 5-15P, Features On/Off Switch, Fuel Gage, Power Failure Indicator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews