KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

75000 BtuH Oil Fired Torpedo Heater, Kerosene/Diesel

DAYTON| Zoro #: G2389414| Mfr #: 3VE49

$271.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
Standards: CSA
Safety Features: Overheat Protection, Flame-Out Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389414 Mfr #: 3VE49
Fuel Type: K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8Standards: CSA
Safety Features: Overheat Protection, Flame-Out SensorWidth: 12"
Heating Area: 1700 sq. ft.Hz: 60
Heater Voltage: 120VACIncludes: LED Failure Indicator Light, Air Pressure Gauge
Height: 15"BtuH Output: 75,000
Hours on One Filling: 8-3/4Features: On/Off Switch, Fuel Gage, Power Failure Indicator
Fuel Consumption: 0.57 gphLength: 32"
Air Flow: 265 cfmBuilt-In Thermostat: Yes
Amps AC: 1.4NEMA Plug Configuration: 5-15P
Tank Capacity: 5.0 gal.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Korea, Republic of

Description

Oil Fired Torpedo Heater, 75,000 BtuH Output, Tank Capacity 5.0 gal., Fuel Consumption 0.57 gph, Heating Area 1700 sq. ft., Hours on One Filling 8-3/4, Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8, Heater Voltage 120VAC, 60 Hz, 1.4 Amps AC, Built-In Thermostat Yes, Length 32 In., Width 12 In., Height 15 In., Air Flow 265 cfm, NEMA Plug Configuration 5-15P, Features On/Off Switch, Fuel Gage, Power Failure Indicator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews