Open Power Relay, 4 Pin, 240VAC, SPST-NO

DAYTON| Zoro #: G1577852| Mfr #: 5X851

$19.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Form: SPST-NOPins: 4Electrical Connection: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577852 Mfr #: 5X851
Contact Form: SPST-NOPins: 4
Electrical Connection: ScrewCoil Rating: Not Rated
HP @ 240V: 2Number of Poles: 1
Dimensions: 2.30"H, 2.50"W, 2.50"DMounting: Panel
Item: Open Power RelayStandards: E40944
HP @ 120V: 2Coil Volts: 240VAC
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCContact Material: Silver Cadmium Oxide
Country of Origin (subject to change): China

Description

Open Power Relay, Open Power Relay, Coil Volts 240VAC, Contact Form - Relay SPST-NO, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Electrical Connection - Power Relay Screw, Number of Poles 1, Mounting - Power Relay Surface, Number of Pins - Relay 4, HP @ 120V 2, HP @ 240V 2, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.30 In.H, 2.50 In.W, 2.50 In.D

Reviews