KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 5 Pin, 12VDC, SPDT

DAYTON| Zoro #: G2028634| Mfr #: 5Z552

$29.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 300VAC, 30A @ 28VDC
Contact Material: Silver Cadmium Oxide
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028634 Mfr #: 5Z552
Contact Amp Rating (Resistive): 40A @ 300VAC, 30A @ 28VDCContact Material: Silver Cadmium Oxide
Pins: 5Mounting: Panel
Dimensions: 2.30"H, 2.50"W, 2.50"DHP @ 120V: 1-1/2
Electrical Connection: ScrewNumber of Poles: 1
Item: Open Power RelayCoil Rating: Not Rated
HP @ 240V: Not RatedContact Form: SPDT
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Open Power Relay, 5 Pins, 12VDC Coil Volts, 40A @ 300VAC, 30A @ 28VDC Contact Amp Rating (Resistive), SPDT Contact Form, Panel Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, Not Rated HP @ 240V, Number of Poles 1, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.30 In.H, 2.50 In.W, 2.50 In.D

Reviews