Skip to Main Content
customer-service Help
Dayton

Open Power Relay, 5 Pin, 24VDC, SPDT

Dayton Open Power Relay, 5 Pin, 24VDC, SPDT 5Z554
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.37
  • Item - Relay: Open Power Relay
  • Coil Volts: 24V DC
  • AC Contact Rating - Relay: 40A @ 300V
See full product details
Orders over $75 ship free.
Total: $42.37

Dayton #5Z554 Specifications

  • Item - Relay: Open Power Relay
  • Coil Volts: 24V DC
  • AC Contact Rating - Relay: 40A @ 300V
  • DC Contact Rating - Relay: 30A @ 28V
  • Number of Pins - Relay: 5
  • Contact Form - Relay: SPDT
  • Mounting - Relay: Surface
  • Power Consumption - Relay: 4.0 W
  • Contact Material: Silver Cadmium Oxide
  • Electrical Connection - Power Relay: Screw
  • Body Depth - Relay: 2.5 in
  • Contact Amp Rating (Resistive): 40A @ 300VAC, 30A @ 28VDC
  • Body Width - Relay: 2.5 in
  • Number of Poles: 1
  • HP @ 120V: 1 1/2
  • Overall Height - Relay: 2.3 in
  • HP @ 240V: Not Rated
  • Pins: 5
  • Contact Form: SPDT
  • Dimensions: 2.30"H, 2.50"W, 2.50"D
  • Coil Rating: Not Rated
  • Mounting: Panel
  • Standards: E40944
  • Electrical Connection: Screw
  • Body Height - Relay: 2.3 in
  • Item: Open Power Relay
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Open Power Relay, Coil Volts 24V DC, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 30A @ 28V, Number of Pins - Relay 5, Contact Form - Relay SPDT, Mounting - Relay Surface, Power Consumption - Relay 4.0 W, Contact Material Silver Cadmium Oxide, Electrical Connection - Power Relay Screw

Reviews of Dayton #5Z554