DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Open Power Relay, 8 Pin, 120VAC, DPDT

DAYTON| Zoro #: G1543604| Mfr #: 5YZ75

$68.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 277VAC/28VDC
Features: Auxiliary Switch
HP @ 120V: 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543604 Mfr #: 5YZ75
Contact Amp Rating (Resistive): 40A @ 277VAC/28VDCFeatures: Auxiliary Switch
HP @ 120V: 1-1/2Number of Poles: 2
Mounting: PanelStandards: E40944
Contact Form: DPDTCoil Rating: Not Rated
Coil Volts: 120VACHP @ 240V: 1-1/2
Pins: 8Electrical Connection: Screw
Dimensions: 2.50"H, 2.50"W, 2.50"DItem: Open Power Relay
Contact Material: Silver Cadmium OxideCountry of Origin (subject to change): China

Description

Open Power Relay, 8 Pins, 120VAC Coil Volts, 40A @ 277VAC/28VDC Contact Amp Rating (Resistive), DPDT Contact Form, Panel Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 1-1/2 HP @ 240V, Number of Poles 2, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Features Auxiliary Switch, Standards E40944, Dimensions 2.50 In.H, 2.50 In.W, 2.50 In.D

Reviews