KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 8 Pin, 12VDC, DPDT

DAYTON| Zoro #: G1155323| Mfr #: 3X748

$30.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver Cadmium Oxide
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155323 Mfr #: 3X748
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCContact Material: Silver Cadmium Oxide
Pins: 8Mounting: Panel
Dimensions: 2.50"H, 2.50"W, 3.40"DHP @ 120V: 1-1/2
Electrical Connection: ScrewNumber of Poles: 2
Item: Open Power RelayCoil Rating: Not Rated
HP @ 240V: 1-1/2Contact Form: DPDT
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Open Power Relay, Open Power Relay, Coil Volts 12VDC, Contact Form - Relay DPDT, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Electrical Connection - Power Relay Screw, Number of Poles 2, Mounting - Power Relay Surface, Number of Pins - Relay 8, HP @ 120V 1-1/2, HP @ 240V 1-1/2, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.50 In.H, 2.50 In.W, 3.40 In.D

Reviews