PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Open Power Relay, 8 Pin, 240VAC, DPDT

DAYTON| Zoro #: G1853117| Mfr #: 5X848

$30.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCHP @ 120V: 1-1/2Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853117 Mfr #: 5X848
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCHP @ 120V: 1-1/2
Number of Poles: 2Mounting: Panel
Standards: E40944Contact Material: Silver Cadmium Oxide
Coil Rating: Not RatedCoil Volts: 240VAC
HP @ 240V: 1-1/2Pins: 8
Electrical Connection: ScrewDimensions: 2.50"H, 2.50"W, 3.40"D
Item: Open Power RelayContact Form: DPDT
Country of Origin (subject to change): China

Description

Open Power Relay, 8 Pins, 240VAC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), DPDT Contact Form, Panel Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 1-1/2 HP @ 240V, Number of Poles 2, Contact Material Silver Cadmium Oxide, Coil Rating Not Rated, Standards E40944, Dimensions 2.50 In.H, 2.50 In.W, 3.40 In.D

Reviews