KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outlet Guard, Includes Mtg Hardware

DAYTON| Zoro #: G1714316| Mfr #: 2RXR6

$141.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Depth (In.): 1
Width (In.): 15-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714316 Mfr #: 2RXR6
Includes: Mounting hardwareDepth (In.): 1
Width (In.): 15-7/8Construction Material: Steel
Finish: Gray Baked on Polyester Epoxy Powder CoatedType: Outlet
Item: GuardFor Use With: 3C048
Application: Provides Protection on Outlet of BlowerHeight (In.): 21-1/2
Agency Compliance: OSHA CompliantCountry of Origin (subject to change): United States

Description

Guard,Outlet,Height (In.) 21-1/2,Width (In.) 15-7/8,Depth (In.) 1,Outside Dia. (In.) -,Agency Compliance OSHA Compliant,Construction Material Steel,Finish Gray Baked on Polyester Epoxy Powder Coat,Application Provides Protection on Outlet of Blower,For Use With 3C048,Includes Mounting Hardware

Reviews