Outlet Guard, Includes Mtg Hardware

DAYTON| Zoro #: G1755853| Mfr #: 2RXR8

$232.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardwareWidth (In.): 23-3/8Application: Provides Protection on Outlet of Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755853 Mfr #: 2RXR8
Includes: Mounting hardwareWidth (In.): 23-3/8
Application: Provides Protection on Outlet of BlowerFor Use With: 3C110
Type: OutletAgency Compliance: OSHA Compliant
Height (In.): 32-1/4Construction Material: Steel
Item: GuardFinish: Gray Baked on Polyester Epoxy Powder Coated
Depth (In.): 1Outside Dia. (In.): -
Country of Origin (subject to change): United States

Description

Guard,Outlet,Height (In.) 32-1/4,Width (In.) 23-3/8,Depth (In.) 1,Outside Dia. (In.) -,Agency Compliance OSHA Compliant,Construction Material Steel,Finish Gray Baked on Polyester Epoxy Powder Coat,Application Provides Protection on Outlet of Blower,For Use With 3C110,Includes Mounting Hardware

Reviews