DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ovrload Rely, 23 to 32A, Class 10, Bimetllc

DAYTON| Zoro #: G0404871| Mfr #: 6ECC7

$32.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, Coordinated Protection per IEC 947-4-21
Item: Overload Relay
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404871 Mfr #: 6ECC7
Standards: UL, CSA, Coordinated Protection per IEC 947-4-21Item: Overload Relay
Number of Poles: 3Sensing Method: Bimetallic
Width: 2.12"Trip Class: 10
Depth: 3.62"Height: 2.00"
Current Range: 23.0 to 32.0AFor Use With: Dayton IEC Contactors 25 to 32 Amps
Country of Origin (subject to change): India

Description

Overload Relay, Current Range 23.0 to 32.0A, For Use With Dayton IEC Contactors 25 to 32 Amps, Trip Class 10, Sensing Method Bimetallic, Number of Poles 3, Height 2.00 In., Depth 3.62 In., Width 2.12 In., Standards UL, CSA, Coordinated Protection per IEC 947-4-21

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews