KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ovrload Rely, 37 to 50A, Class 10, Bimetllc

DAYTON| Zoro #: G2290093| Mfr #: 6EAZ9

$48.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Current Range: 37.0 to 50.0A
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290093 Mfr #: 6EAZ9
Width: 2.75"Current Range: 37.0 to 50.0A
Number of Poles: 3Item: Overload Relay
Sensing Method: BimetallicFor Use With: Dayton IEC Contactors 40 to 95 Amps
Depth: 4.29"Height: 2.12"
Trip Class: 10Standards: UL, CSA, Coordinated Protection per IEC 947-4-3
Country of Origin (subject to change): India

Description

Overload Relay, Current Range 37.0 to 50.0A, For Use With Dayton IEC Contactors 40 to 95 Amps, Trip Class 10, Sensing Method Bimetallic, Number of Poles 3, Height 2.12 In., Depth 4.29 In., Width 2.75 In., Standards UL, CSA, Coordinated Protection per IEC 947-4-3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews