DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pad Driver, 26 In. Machine, 12 In. Block

DAYTON| Zoro #: G1200622| Mfr #: 4NEN1

$55.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item:
Block Size: 12"
For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200622 Mfr #: 4NEN1
Item: Block Size: 12"
For Use With: Machine Size: 26"
Pad Size: 13"Country of Origin (subject to change): China

Description

Pad Driver, For Use With Mfr. No. FANG26T

Reviews