Dayton
Pallet Jack, Narrow, 5500 lb Cap, Steel
- Zoro #: G0438076
- Mfr #: 2ZE58
Tap to zoom
Hover or click to zoom
$775.19
- Item: Pallet Jack
- Fork Style: Narrow
- Key Pallet Jack Feature: General Purpose
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Total: $775.19
Dayton #2ZE58 Specifications
- Zoro #: G0438076
- Mfr #: 2ZE58
- Item: Pallet Jack
- Fork Style: Narrow
- Key Pallet Jack Feature: General Purpose
- Load Capacity: 5500 lb.
- Pallet Jack Operation: Manual
- Construction: Steel
- Fork Height Lowered: 2-15/16"
- Fork Height Raised: 7-3/4"
- Fork Length: 48"
- Fork Width: 6-5/16"
- Width Across Forks: 20-1/2"
- Width Between Forks: 7-7/8"
- Overall Height: 48"
- Overall Length: 61-7/8"
- Overall Width: 20-1/2"
- Steering Arc: 210 Degrees
- Roller Material: Polyurethane
- Roller Dia.: 2-7/8"
- Wheel Material: Polyurethane
- Wheel Base: 49"
- Main Wheel Size: 7"
- Finish: Polyurethane
- Color: Red
- Handle Material: Steel
- Bearings: Sealed Ball
- Grease Fittings: (6) Internal
- Handle: Cushion Grip
- Pallet Jack Style: Narrow
- Frame Material: Steel
- Frame Finish: Powder Coated
- Fork Type: Fixed
- Steer Wheel Diameter: 7 in
- For Surface Type: Concrete
- Fork Thickness: 1 7/8 in
- Minimum Lifting Height: 2 15/16 in
- Load Wheel/Tread Material: Polyurethane
- Handle Type: Ergonomic
- Operation: Manual
- Overall LxWxH: 61 7/8 in x 20 1/2 in x 48 in
- Number of Batteries: 0
- Strokes To Maximum Lift Height: 16
- Load Wheel Bearing Type: Ball Bearing
- Assembled: Yes
- For Pallet Type: Open/Closed
- Steer Wheel/Tread Material: Polyurethane
- Maximum Lifting Height: 7 3/4 in
- Load Wheel Diameter: 2 7/8 in
- Country of Origin (subject to change): Multiple
Description
The Dayton Narrow Pallet Jack, 5500 lb Cap is a durable pallet jack with a narrow style fork that works great in low clearance areas. The unit's low profile design allows it to be stored easily between pallets. The jack features sealed ball bearings, a steel frame and fork, and polyurethane wheels for durability and long-lasting performance. It has a manual operation for simple use and control.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #2ZE58
Explore more
- Dayton Pallet Jack, Foot and Hand Actuated 24L323
- Dayton Pallet Jack, Low Profile, 4400 lb Cap 2ZE63
- Dayton Pallet Jack, 5500 lb. Cap., Steel 490Z07
- Dayton Pallet Jack, Manual Operation, 6000 lb. 493X18
- Dayton Pallet Jack, 63-1/2inLx39-3/8inWx48inH 30LU69
- Dayton Pallet Jack, Fork L 42 In, L 56xW 27 In 2TUR5
- Dayton Pallet Jack, 5500 lb., Quiet, Steel, Red 32HD11
- Dayton Pallet Jack, Fork L 42 In, 56x20 1/2 In 2TUR6
- Cushman Warehouse Vehicle, 17.2 HP, 75x41-1/2x3in 671549G01
- Cushman Warehouse Vehicle, 8 HP, 1000 lb, 8.5 mph 628521
- Cushman Warehouse Vehicle, 8 HP, 2500 lb., 13 mph 633097G01
- Dayton Pallet Jacks